text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Conectores isolados
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Elektrobedarf
Anschluss & Stecker
Anschlüsse
Isolierte Stecker
1X351934
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca Ring Kabelschuh 1,5-2,5mm² blau Ø 8,4mm 1000 Stück
Add to catalogue
Article number
1X351934
Halogenfrei
Nein
Schutz der Oberfläche
Nackt
Isolierung
Polyvinylchlorid (PVC)
Gesamtlänge (mm)
28.1
Form des Flansches
Ringform
Für zuggesicherte Verbindungen
Nein
Trommel-/Rollenverpackung
Nein
View all specifications
Specifications & standards
Downloads
Specifications
Halogenfrei
Nein
Schutz der Oberfläche
Nackt
Isolierung
Polyvinylchlorid (PVC)
Gesamtlänge (mm)
28.1
Form des Flansches
Ringform
Für zuggesicherte Verbindungen
Nein
Trommel-/Rollenverpackung
Nein
Farbisolierung
Blau
Werkstoff
Kupfer
Bolzenmaß (metrisch)
8.4
AWG-Bereich
16 - 14
Nominaler Querschnitt (mm²)
1.5 - 2.5
Geeignet für feindrähtige Leiter
Ja
Geeignet für Flachleiter
Ja
Geeignet für hohe Temperaturen (bis 650 °C)
Nein
Geeignet für Isolierlacke
Nein
Geeignet für eindrähtige Leiter
Ja
Geeignet für mehrdrähtige Leiter
Ja
Geeignet für Rundleiter
Ja
Nach DIN
Nein
Länge des Flansches (mm)
17.1
Marke
Ripca
Warennummer
85369010
Type
Ring Terminal
Download as PDF
Print
Article numbers
Article number
1X351934
EAN
8712734047443
UBB
500641067557
UNSPSC
31163100
Manufacturer article nr
658BLU-1000
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering