text.skipToContent text.skipToNavigation

Ripca Shrink tubing 12.0-4.0mm black 3:1 with adhesive liner 5m


Article number 5S472993
Colour Black
Halogen free No
Type Heat-shrink
Length 5
Material Other
Operating temperature (°C) -55 - 135
Inner diameter before heat-shrink (mm) 12
Packed per 1

Specifications

Colour Black
Halogen free No
Type Heat-shrink
Length 5
Material Other
Operating temperature (°C) -55 - 135
Inner diameter before heat-shrink (mm) 12
Inner diameter after heat-shrink (mm) 4
Transparent No
Printable No
With inner glue Yes
UL approval Yes

Article numbers

Article number 5S472993
EAN 8712734016883
UBB 500644364670
UNSPSC 27110000
Manufacturer article nr  HSSA12B-5
Do not close this page. This message will disappear, when the page is fully loaded.