text.skipToContent text.skipToNavigation

Ripca Single stranded cable 0.5mm² grey 500m

Article number 2I085956
Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Grey
Conductor material Copper
Conductor composition Class 6 = very flexible

Specifications

Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Grey
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Grey
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.55
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 20
Twisted cores No
Conductor identification/ coding colour Grey

Article numbers

Article number 2I085956
EAN 8712734056537
UBB 500640064845
UNSPSC 39100000
Manufacturer article nr  0.5GRY-500
Do not close this page. This message will disappear, when the page is fully loaded.