text.skipToContent text.skipToNavigation

Ripca Multiple Connector white female 2-pin T-shaped 10 Pieces


Article number 5K492526
Type of connection Other
Housing colour White
Number of poles 2
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour White
Number of poles 2
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand RIPCA

Article numbers

Article number 5K492526
EAN 8712734301033
UBB 500640308234
UNSPSC 27110000
Manufacturer article nr  MWS2T-10
Do not close this page. This message will disappear, when the page is fully loaded.