text.skipToContent text.skipToNavigation

RIPCA 30-565 CONNECT STR 6.3X0.8MM 50pcs

Article number 5E546031
Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300

Specifications

Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.6
Twisted cores No

Article numbers

Article number 5E546031
EAN 8712734050139
UBB 500640941679
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.