text.skipToContent text.skipToNavigation

Ripca Cable 3x0.75mm² Blue / Yellow / Brown 100m


Article number 9X564945
Nominal cross section conductor (mm²) 0.75
Material core insulation Polyvinyl chloride (PVC)
Core identification Colour
Nominal voltage U (V) 500
Colour outer sheath Black
Shape of conductor Round
Conductor material Copper
Packed per 1

Specifications

Nominal cross section conductor (mm²) 0.75
Material core insulation Polyvinyl chloride (PVC)
Core identification Colour
Nominal voltage U (V) 500
Colour outer sheath Black
Shape of conductor Round
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Conductor category Class 5 = flexible
Core colour Several
Nominal voltage U0 (V) 300
Screen No
Number of cores 3
Max. conductor temperature (°C) 60
Outer diameter approx. (mm) 6.6
AWG size 18
Twisted cores No
Cable geometry Round
Conductor resistance at 20 °C (Ohm/km) 26
Suitable as installation cable Yes

Article numbers

Article number 9X564945
EAN 8712734081775
UBB 500645488650
UNSPSC 27110000
Manufacturer article nr  3X0.75NUY-100
Do not close this page. This message will disappear, when the page is fully loaded.