text.skipToContent text.skipToNavigation

Knipex Eye Type Cable Connector 16-14AWG Nylon Blue 6mm Hole


Cable Connectors, eye type Content: 100 pieces. Colour: blue. Screws6mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 6mm

Article number 7L107325
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Blue
Material Copper
Bolt dimension (metric) 6
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes

Description

Cable Connectors, eye type Content: 100 pieces. Colour: blue. Screws6mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 6mm

Article numbers

Article number 7L107325
EAN 4003773076148
UBB 500641818165
UNSPSC 27110000
Manufacturer article nr  97 99 175
Do not close this page. This message will disappear, when the page is fully loaded.