text.skipToContent text.skipToNavigation

Ripca Single core cable 2.5mm² black 100m


Article number 2E838593
Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Black
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Black
Rated voltage U0 300
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 2.85
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 14
Conductor identification/ coding colour Black

Article numbers

Article number 2E838593
EAN 8712734057664
UBB 500644287046
UNSPSC 39100000
Manufacturer article nr  2.5BLK-100
Do not close this page. This message will disappear, when the page is fully loaded.