text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Login
Register
Industrieën
Industrieën
Truck Trailer & Coach
Voedingsmiddelen
Agri
Semiconductor & Medisch
Bouw
Petrochemie
Wind
Andere industrieën
Diensten
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratorium
3D Portal
Trainingen
Digitale oplossingen
Assortiment
Assortiment
Bevestingsmaterialen
C-Parts
Gereedschappen en PBM’s
Normen en standaarden
DIN normeringen
ISO normeringen
Lubrinox
Masters in Fasteners
Breed en diep
Branchespecifiek
Samengestelde kits
Innovaties
Naar de webshop
Bestel direct via onze webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Round brushes
All categories
Automobiel & Fleet
Bevestigingsartikelen
Chemicaliën & tapes
Elektrische gereedschappen
Elektrische toebehoren
Handgereedschappen
Hydraulische, pneumatische & sanitaire componenten
Lassen, solderen & gasapparatuur
Materiaalbehandeling & opslag
Persluchtgereedschappen
Schoonmaak- & wasruimteproducten
Slijpen & Schuren
Snij- & boorgereedschappen
Veiligheidsproducten
Quick Search
X
Search
Reset
Home
Hand tools
Painting tools
Brushes
Round brushes
9I925752
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ring brush size 2 bristle length 38 mm 20 mm light coloured mixed bristles natur
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9I925752
Design
Straight
Shape
Round
Material stick
Wood
Dimension (mm)
20
Material bristles
Other
With bucket hook
No
Length bristles (mm)
38
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Straight
Shape
Round
Material stick
Wood
Dimension (mm)
20
Material bristles
Other
With bucket hook
No
Length bristles (mm)
38
Brand
Fabory approved vendor
Commodity code
96034010
Download as PDF
Print
Article numbers
Article number
9I925752
EAN
4250560502001
UBB
500583861652
UNSPSC
27110000
Manufacturer article nr
53202
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering