text.skipToContent text.skipToNavigation

Ridgid 45 1-1/2 2-Handle Wrench with 45 Degree Jaws

Article number 3P312908
Surface protection Chromium-plated
Weight 1400
Suitable for max. pipe diameter 1 1/2 inch
Length 415
Chucking range (mm) 40 - 40
Low spark model No
Grip design 1-component

Specifications

Surface protection Chromium-plated
Weight 1400
Suitable for max. pipe diameter 1 1/2 inch
Length 415
Chucking range (mm) 40 - 40
Low spark model No
Grip design 1-component
Handle cover None
With antislip facility No
Suitable for oil filter No

Article numbers

Article number 3P312908
EAN 4007928192318
UBB 500709974785
UNSPSC 27110000
Manufacturer article nr  19231
Do not close this page. This message will disappear, when the page is fully loaded.