text.skipToContent text.skipToNavigation

Brennenstuhl Extension Power Strip 8 Pin Socket Strip 230V 3.5kW 3m Cable


The Premium-Line 8-gang Power Strip from Brennenstuhl in the colour black and 3m cable impresses with its quality and safety in all areas. Its shapely and stable housing is made of highly break-resistant special plastic. It not only has increased protection against accidental contact, but also convinces with the following features:Socket outlets with ea

Article number B6110.800.100
Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Packed per 1

Specifications

Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Surface protection Untreated
Length of power cord (m) 3
Number of socket outlets with protective contact (SCHUKO) 8
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Mains filter No
With cover lid No
Quality class Other
Rotated central insert Yes
Over voltage protection No
Material Plastic
Degree of protection (IP) IP20
Surface finishing Matt
Number of CEE socket outlets 0
Number of socket outlets with earth pin 0
Number of other socket outlets 0
Number of cold device socket outlets 0
Number of Euro socket outlets 0
Brand Brennenstuhl
Weight per piece (g) 0.848
Model Premium-Line
Type Extension Power Strip

Description

The Premium-Line 8-gang Power Strip from Brennenstuhl in the colour black and 3m cable impresses with its quality and safety in all areas. Its shapely and stable housing is made of highly break-resistant special plastic. It not only has increased protection against accidental contact, but also convinces with the following features:Socket outlets with earthing contact in 45° arrangement, also for angled plugsSafety switch illuminated, two-pole on/off switchablePractical cable holderWith suspension deviceSuitable for mounting

Article numbers

Article number B6110.800.100
EAN 4007123624300
UBB 500627616849
UNSPSC 39121031
Manufacturer article nr  1951180100
Do not close this page. This message will disappear, when the page is fully loaded.