text.skipToContent text.skipToNavigation

Redbrick Safety shoes Sierra 42 S1P Black


Article number 5Q926082
Colour Black
Type Shoe
Type of closure Laces
Shoe size 42
Material safety toe Steel
Fuel - and oil resistant (FO) Yes
Safety category S1P
Packed per 1

Specifications

Colour Black
Type Shoe
Type of closure Laces
Shoe size 42
Material safety toe Steel
Fuel - and oil resistant (FO) Yes
Safety category S1P
Brand Redbrick
Model Motion

Article numbers

Article number 5Q926082
EAN 8713458307189
UBB 500697972932
UNSPSC 46180000
Manufacturer article nr  31346042 (51428542)
Do not close this page. This message will disappear, when the page is fully loaded.