text.skipToContent text.skipToNavigation

RED ROOSTER Screwdrivers RRI-BS12H2


Article number 4R524933
Nominal voltage (V) 20
Height 238
Length 203
Battery capacity (Ah) 5
Max. torque (Nm) 12
Tool insertion 1/4 inch internal hexagon
Idle rotational speed (1/min) 250 - 800
Packed per 1

Specifications

Nominal voltage (V) 20
Height 238
Length 203
Battery capacity (Ah) 5
Max. torque (Nm) 12
Tool insertion 1/4 inch internal hexagon
Idle rotational speed (1/min) 250 - 800
Weight without battery-pack (kg) 1
With battery charger Yes
Brand Red Rooster

Article numbers

Article number 4R524933
EAN 8717981400638
UNSPSC 42272202
Manufacturer article nr  RRI-BS12H2
Do not close this page. This message will disappear, when the page is fully loaded.