text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Váhy
Kitting
Pick & Put to Light
Fabory app
QA/QC a inženýrství
Laboratoř a testování
3D portál
Školení
Digitální řešení
Sortiment
Sortiment
Spojovací materiál
C-díly
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Mistři v spojovacích materiálech
Široký sortiment
Na míru dané oblasti
Sady a kolekce spojovacího materiálu
Inovace
Navštivte náš Webshop
Objednávejte přímo přes náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Reciprocating saw blades
All categories
Chemikálie a pásky
Elektrické nářadí
Elektromateriál
Hydraulika, vzduchotechnika a instalatérství
Manipulace s materiálem & skladování
Obráběcí nástroje
Ochranné pracovní pomůcky
Pneumatické nářadí
Ruční nářadí
Spojovací materiál
Svařovací, pájecí a plynová zařízení
Vozový park - vybavení
Vzduchotechnika
Značky
Úklid & čištění
Řezání a broušení
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
Saws
Jig saw & reciprocating saw blades
9F343655
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Reciprocating saw blade length 225 mm width 25 mm serration TPI 10/14 2.5/1.8 mm
Add to catalogue
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
Incl. VAT
Article number
9F343655
Total length (mm)
225
Cutting length (mm)
205
Number of teeth per inch
14
Suitable for stainless steel
No
Tooth distance (mm)
2.5
Suitable for plastic
No
Suitable for steel
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
225
Cutting length (mm)
205
Number of teeth per inch
14
Suitable for stainless steel
No
Tooth distance (mm)
2.5
Suitable for plastic
No
Suitable for steel
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
No
Brand
Promat
Commodity code
82029980
Download as PDF
Print
Article numbers
Article number
9F343655
EAN
4015448693703
UBB
500583794424
UNSPSC
27112802
Manufacturer article nr
4000814915
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering