text.skipToContent text.skipToNavigation

Ratchet pipe cutter RC 1625 3-42 mm PP/PE/PEX/CPVC/PVC/composite pipe RIDGID


Article number 0I030230
Tube diameter (mm) 3 - 42
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Packed per 1

Specifications

Tube diameter (mm) 3 - 42
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes Yes
Number of cutting wheels 0
Telescopic No
Brand Ridgid
Commodity code 82034000

Article numbers

Article number 0I030230
UBB 500719598814
UNSPSC 27110000
Manufacturer article nr  23498
Do not close this page. This message will disappear, when the page is fully loaded.