text.skipToContent text.skipToNavigation

RAPI STAPLES FINE 53/12MM 2500PC

Article number A8121.000.020
Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 12

Specifications

Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 12

Article numbers

Article number A8121.000.020
EAN 7313469053061
UBB 500503993155
UNSPSC 31162000
Manufacturer article nr  11859625
Do not close this page. This message will disappear, when the page is fully loaded.