text.skipToContent text.skipToNavigation

RAPI STAPLES FINE 53/10MM 2500PC

Article number A8121.000.015
Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 10

Specifications

Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 10

Article numbers

Article number A8121.000.015
EAN 7313469053054
UBB 500503993072
UNSPSC 31162000
Manufacturer article nr  11858825
Do not close this page. This message will disappear, when the page is fully loaded.