text.skipToContent text.skipToNavigation

RAPI STAPLES 8MM 5000PC - 53

Article number A8121.080.005
Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 8

Specifications

Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 8

Article numbers

Article number A8121.080.005
EAN 7313463030846
UBB 500613331544
UNSPSC 31162000
Manufacturer article nr  40303084
Do not close this page. This message will disappear, when the page is fully loaded.