text.skipToContent text.skipToNavigation

RAPI STAPLES 6MM 5000PC - 53

Article number A8121.060.003
Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 6

Specifications

Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 6

Article numbers

Article number A8121.060.003
EAN 7313463030839
UBB 500613331478
UNSPSC 31162000
Manufacturer article nr  40303083
Do not close this page. This message will disappear, when the page is fully loaded.