text.skipToContent text.skipToNavigation

RAPI STAPLES 140 6MM 5000PC- 140

Article number A8115.060.004
Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 6

Specifications

Surface protection Hot-dip galvanized
Quality class Other
Material Steel
Leg length (mm) 6

Article numbers

Article number A8115.060.004
EAN 7313463030884
UBB 500613330975
UNSPSC 31162000
Manufacturer article nr  40303088
Do not close this page. This message will disappear, when the page is fully loaded.