text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

RAPI NAILS PN NO.8 30MM 5000PC


30 mm leg length For PSN15-30, PN15-50, 18G,18G+, EN50 Galvanized wire High performance strong wire Precision cut wire for best penetration Strong bonding and small head for almost invisible result Applications: carpentry, panels, baseboards and light furniture Belonging to tacker: 5000053,5000054,5000836

Article number A8133.300.102
Length
Head form Brad head
Surface protection Galvanic/electrolytic zinc plated
Material Steel
Packed per 1

Specifications

Length 30
Head form Brad head
Surface protection Galvanic/electrolytic zinc plated
Material Steel

Description

Precision cut, high performance steel brads (with head). For carpentry, panels, baseboards and light furniture.

Article numbers

Article number A8133.300.102
EAN 3221630142732
UBB 500500385413
UNSPSC 27112401
Manufacturer article nr  40014273
Do not close this page. This message will disappear, when the page is fully loaded.