text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Garden rakes
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Garden tools
Garden rakes
0F610524
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Rake QuikFit™ working width 400 mm 16 tines FISKARS
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0F610524
Handle length (mm)
265
Working width (cm)
400
Number of teeth
16
Tar rake
No
Brand
Fiskars
Model
QuikFit
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Handle length (mm)
265
Working width (cm)
400
Number of teeth
16
Tar rake
No
Brand
Fiskars
Model
QuikFit
Download as PDF
Print
Article numbers
Article number
0F610524
EAN
5905568540317
UBB
500573678447
UNSPSC
27112010
Manufacturer article nr
4000722219
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering