text.skipToContent text.skipToNavigation

RADIUS GAUGE 1-7MM

Article number V7030.000.105
Measuring range (mm) 1 - 7
Type of measurement Radius
Metric graduation Yes
Imperial graduation No
Number of blades 17
Brand Vogel

Specifications

Measuring range (mm) 1 - 7
Type of measurement Radius
Metric graduation Yes
Imperial graduation No
Number of blades 17
Brand Vogel

Article numbers

Article number V7030.000.105
EAN 4010873221057
UBB 240197060769
UNSPSC 27111806
Manufacturer article nr  472105
Do not close this page. This message will disappear, when the page is fully loaded.