text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

RAACO TOOLCASE DIVIDER 55 TYPEA 2PC

Article number 0D596963
Colour Black
Width 429
Surface protection Other
Type of accessories/components Other
Length 46
Material Other
Stackable No

Specifications

Colour Black
Width 429
Surface protection Other
Type of accessories/components Other
Length 46
Material Other
Stackable No
Transparent No
Accessories Yes
Part No
Hinging attachment No
Brand Raaco
Model Divider 55L/XL
Type Divider

Article numbers

Article number 0D596963
EAN 5733439140782
UBB 500632223714
UNSPSC 27110000
Manufacturer article nr  140782
Do not close this page. This message will disappear, when the page is fully loaded.