text.skipToContent text.skipToNavigation

Raaco Pocket Box Polypropylene Clear 119 x 27 x 95mm

Specifications

Width 120
Height 26
With carrying handle Yes
With transparent cover Yes
Length (mm) 95
Number of parts 1
Number of sections 1
Brand Raaco
Type POCKETBOX

Article numbers

Article number 9U604350
EAN 5733439118682
UBB 500636600347
UNSPSC 24112401
Manufacturer article nr  118682
Do not close this page. This message will disappear, when the page is fully loaded.