text.skipToContent text.skipToNavigation

Raaco Basic Tool Case with 67 Pouches Plastic Black 475 x 360 x 200mm

Specifications

Colour Black
Width 475
Design Case
Height 360
Depth 200
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 67
With foam No
With divider Yes
With telescopic handle No
Brand Raaco
Model Basic L

Article numbers

Article number 4N850935
EAN 5733439139502
UBB 500633108468
UNSPSC 27110000
Manufacturer article nr  139502
Do not close this page. This message will disappear, when the page is fully loaded.