text.skipToContent text.skipToNavigation

Raaco Assortment cases T12

Specifications

Width 400
Design Tool Box
Height 217
Depth 166
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 4
With foam No
With divider Yes
With telescopic handle No

Article numbers

Article number 8C383455
UBB 500717536311
UNSPSC 27110000
Manufacturer article nr  717038
Do not close this page. This message will disappear, when the page is fully loaded.