text.skipToContent text.skipToNavigation

Raaco Assortment Box Blue 421 x 78 x 361mm

Article number 6K606396
Width 421
Height 78
With carrying handle Yes
With transparent cover Yes
Length 361
Number of parts 1
Model Boxxser 80

Specifications

Width 421
Height 78
With carrying handle Yes
With transparent cover Yes
Length 361
Number of parts 1
Model Boxxser 80
Type Boxxser 80 5x10-0

Article numbers

Article number 6K606396
EAN 5733439134903
UBB 500632226527
UNSPSC 24112401
Manufacturer article nr  134903
Do not close this page. This message will disappear, when the page is fully loaded.