text.skipToContent text.skipToNavigation

Raaco Assortment Box Black 460 x 81 x 350mm

Article number 3B679725
Width 460
Height 81
Depth 350
With carrying handle Yes
With transparent cover No
Length (mm) 350
Number of parts 1

Specifications

Width 460
Height 81
Depth 350
With carrying handle Yes
With transparent cover No
Length (mm) 350
Number of parts 1
Number of sections 19
Brand Raaco
Commodity code
Type Assortment Box

Article numbers

Article number 3B679725
EAN 5733439715331
UBB 500708085682
UNSPSC 27110000
Manufacturer article nr  717373
Do not close this page. This message will disappear, when the page is fully loaded.