text.skipToContent text.skipToNavigation

RAAC TOOLBOX PROF BOX 20" ZW/BL

Article number R9013.131.704
Width 257
Design Tool Box
Height 508
Depth 254
Quality class Other
Material Plastic
Padlock shackle No

Specifications

Width 257
Design Tool Box
Height 508
Depth 254
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 2
With foam No
With divider Yes
With telescopic handle No

Article numbers

Article number R9013.131.704
EAN 5733439131704
UBB 500504763524
UNSPSC 24112401
Manufacturer article nr  131704
Do not close this page. This message will disappear, when the page is fully loaded.