text.skipToContent text.skipToNavigation

Raaco Siftbag Toolbelt Standard

Article number R9080.760.102
Width 864
Height 305
Depth 70
Length 305
Material Plastic
Padlock shackle No
Rollable No

Specifications

Width 864
Height 305
Depth 70
Length 305
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
With lock No
Number of pockets 14
Removable tray No
Total number of compartments 8
With foam No
With divider No
With hammer holder No
With telescopic handle No

Article numbers

Article number R9080.760.102
EAN 5733439760096
UBB 500505793041
UNSPSC 24113106
Manufacturer article nr  760096
Do not close this page. This message will disappear, when the page is fully loaded.