text.skipToContent text.skipToNavigation

RAAC SHELVING S 450-31

Specifications

Width 920
Height 2000
Depth 340
Number of shelves 4
On wheels No
Material body Steel
Material front Steel
With shelf Yes
With wardrobe rod No

Description

Shelving in 200 cm with 4 shelves Easy to assembly Carrying capacity 100 kg per shelf.

Article numbers

Article number 4Q151398
EAN 5733439135580
UBB 500645541862
UNSPSC 27110000
Manufacturer article nr  135580
Do not close this page. This message will disappear, when the page is fully loaded.