text.skipToContent text.skipToNavigation

RAAC PLAST TOOLBOX TOOLCHEST 75

Specifications

Width 675
Height 472
Depth 416
Material Plastic
Type of tyres Plastic
Number of drawers 0
With brake No
With drawers No
Brand Raaco

Description

Two Removable toolboxes Box made of high grade plastics Polyproylene stability by design Practical design Includes 2 wheels and telescopic handle Two sturdy locks lockable water and dust proof Capacity 75 liter

Article numbers

Article number R9017.715.706
EAN 5733439715706
UBB 500501348949
UNSPSC 24112401
Manufacturer article nr  715706
Do not close this page. This message will disappear, when the page is fully loaded.