text.skipToContent text.skipToNavigation

Pushbutton-Safety coupling DN 7.4, internal thread aluminium thread G 3/8 inch PROMAT


Article number 5J597149
Connection 1 External thread cylindrical BSPP-G (ISO 228-1)
Length (mm) 72.3
Material Aluminium
Double-sealing No
Nominal diameter 3/8 inch (10)
Brand Fabory approved vendor
Packed per 1

Specifications

Connection 1 External thread cylindrical BSPP-G (ISO 228-1)
Length (mm) 72.3
Material Aluminium
Double-sealing No
Nominal diameter 3/8 inch (10)
Brand Fabory approved vendor

Article numbers

Article number 5J597149
EAN 4015448876779
UBB 500726968059
UNSPSC 40141720
Manufacturer article nr  4000351994
Do not close this page. This message will disappear, when the page is fully loaded.