text.skipToContent text.skipToNavigation

Gedore 119 Pin Punch Octagonal Shank 12mm 10mm Tip CrMoV Steel 150mm


Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4740.100.001
Shaft diameter (mm) 12
Length (mm) 150
With hand protection No
Diameter tip (mm) 10
Brand Gedore
Packed per 1

Specifications

Shaft diameter (mm) 12
Length (mm) 150
With hand protection No
Diameter tip (mm) 10
Brand Gedore
Weight per piece (g) 125
Commodity code 8205598000
Type Pin Punch

Description

Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4740.100.001
EAN 4010883875981
UBB 203116040197
UNSPSC 27111505
Manufacturer article nr  8759880
Do not close this page. This message will disappear, when the page is fully loaded.