text.skipToContent text.skipToNavigation

Milwaukee Flat Boring Bit 22mm 6.35mm Hexagon Shank 400mm

Article number 4Q969117
Total length (mm) 400
Diameter drill (mm) 22
Brand Milwaukee
Commodity code 82075030
Type Flat Boring Bit

Specifications

Total length (mm) 400
Diameter drill (mm) 22
Brand Milwaukee
Commodity code 82075030
Type Flat Boring Bit

Article numbers

Article number 4Q969117
EAN 4002395371563
UBB 500513595735
UNSPSC 23241639
Manufacturer article nr  4932352498
Do not close this page. This message will disappear, when the page is fully loaded.