text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm HSS-R Cylindrical Shank 117mm 10-Piece

Spécifications

Total length (mm) 117
Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Drill Bit

La description

High speed steel rollforged metal drill bits produced according to DIN 338. Oxide coating enables quick swarf removal. Normal point shaped cutting tip with 118° angle. Type N flute normal angle. Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 800 N/mm². . Colour: black.

Numéros d'articles

Numéro d'article 2H735628
EAN 4002395330157
UBB 500513694082
UNSPSC 23241639
N° Article du fabricant 4932363514
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.