text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 9.5mm HSS-G Cylindrical Shank 125mm 5-Piece

Artículo No. 9B576894
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Especificaciones

Total length (mm) 125
Diameter drill (mm) 9.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Números de artículo

Artículo No. 9B576894
EAN 4002395370573
UBB 500513683929
UNSPSC 23241639
Artículo del fabricante nr 4932352398
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.