text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 4.5mm HSS-G Cylindrical Shank 126mm 10-Piece

Numéro d'article 2B630911
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 82
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Spécifications

Total length (mm) 126
Diameter drill (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 82
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Numéros d'articles

Numéro d'article 2B630911
EAN 4002395379941
UBB 500513686401
UNSPSC 23241639
N° Article du fabricant 4932430333
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.