text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 4.2mm HSS-R Cylindrical Shank 75mm 10-Piece

Artículo No. 2M528427
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Especificaciones

Total length (mm) 75
Diameter drill (mm) 4.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Drill Bit

Números de artículo

Artículo No. 2M528427
EAN 4002395329779
UBB 500513692672
UNSPSC 23241639
Artículo del fabricante nr 4932363476
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.