text.skipToContent text.skipToNavigation

PB Swiss Center punch octagon 710 Ø14mm140mm


Article number P0239.140.001
Length 140
Material Other
Diameter tip (mm) 14
Shank shape Octagonal
Brand PB SWISS TOOLS
Packed per 10
Full Box only

Specifications

Length 140
Material Other
Diameter tip (mm) 14
Shank shape Octagonal
Brand PB SWISS TOOLS

Article numbers

Article number P0239.140.001
EAN 7610733004645
UBB 417193240427
UNSPSC 27111505
Manufacturer article nr  PB 710.4
Do not close this page. This message will disappear, when the page is fully loaded.