text.skipToContent text.skipToNavigation

Puller with claw feet 14-1 clamp depth 85 mm clamping width 6-100 mm 2.5 t KUKKO

Article number E9014.014.001
Design Wheel-hub puller
Max. tensile force (N) 2.5
Number of hooks 2
Clamping reach (mm) 85
Depth of hooked foot (mm) 85
Max. clamping spread (external pulling) (mm) 100

Specifications

Design Wheel-hub puller
Max. tensile force (N) 2.5
Number of hooks 2
Clamping reach (mm) 85
Depth of hooked foot (mm) 85
Max. clamping spread (external pulling) (mm) 100

Article numbers

Article number E9014.014.001
EAN 4021176455421
UBB 240127044172
UNSPSC 27111712
Manufacturer article nr  14-1
Do not close this page. This message will disappear, when the page is fully loaded.