text.skipToContent text.skipToNavigation

Promat Uncoated Groove Milling Cutter 16mm HSS-E 16mm Weldon 3-Teeth 92mm


Article number 3H538266
Design Groove cutter
Total length (mm) 92
Shaft diameter (mm) 16
Suitable for stainless steel Yes
Working length (mm) 42
Number of teeth 3
Cutting material Other
Packed per 1

Specifications

Design Groove cutter
Total length (mm) 92
Shaft diameter (mm) 16
Suitable for stainless steel Yes
Working length (mm) 42
Number of teeth 3
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 16
Brand Promat
Commodity code 82077031
Type Uncoated Groove Milling Cutter

Article numbers

Article number 3H538266
EAN 4015448519928
UBB 500581724415
UNSPSC 27112803
Manufacturer article nr  4000866238
Do not close this page. This message will disappear, when the page is fully loaded.