text.skipToContent text.skipToNavigation

Promat Office swivel chair base gliders integral foam black 440-620 mm


Article number 8X258001
Colour Black
With storage No
On wheels Yes
Cushioned Yes
Material frame Other
With back rest Yes
Material seat Other
Packed per 1

Specifications

Colour Black
With storage No
On wheels Yes
Cushioned Yes
Material frame Other
With back rest Yes
Material seat Other
Seat height (mm) 440 - 620
Seat height adjustable Yes
Brand Promat

Article numbers

Article number 8X258001
EAN 4015448691167
UBB 500583685440
UNSPSC 56112102
Manufacturer article nr  9000425200
Do not close this page. This message will disappear, when the page is fully loaded.