text.skipToContent text.skipToNavigation

Promat End Mill 16mm HSS-PM 16mm Cylindrical 4-Teeth 123mm


Artikelnummer 5E368839
Design Chamfering cutter
Total length (mm) 123
Shaft diameter (mm) 16
Suitable for stainless steel Yes
Working length (mm) 73
Number of teeth 4
Cutting material Other
Verpakt per 1

Specificaties

Design Chamfering cutter
Total length (mm) 123
Shaft diameter (mm) 16
Suitable for stainless steel Yes
Working length (mm) 73
Number of teeth 4
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 16
Brand Promat
Commodity code 82077031
Type End Mill

Artikelnummers

Artikelnummer 5E368839
EAN 4015448560180
UBB 500582385984
UNSPSC 27112803
Fabrikant artikelnummer 4000866076
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.