text.skipToContent text.skipToNavigation

Promat Deep Hole Drill Bit 1.5mm HSS Cylindrical Shank 150mm


Article number 5Q559291
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 100
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Total length (mm) 150
Diameter drill (mm) 1.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 100
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HSS
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060
Type Deep Hole Drill Bit

Article numbers

Article number 5Q559291
EAN 4015448569145
UBB 500582530274
UNSPSC 20111611
Manufacturer article nr  4000861195
Do not close this page. This message will disappear, when the page is fully loaded.