text.skipToContent text.skipToNavigation

Promataint/plaster stirrer mixingaddle dm 100 mm length 600 mm 20 kg hexagon, AF 10


Article number 3I077363
Total length (mm) 600
Basket diameter (mm) 100
Amount of material that can be agitated (kg) 20 - 20
Packed per 1

Specifications

Total length (mm) 600
Basket diameter (mm) 100
Amount of material that can be agitated (kg) 20 - 20

Article numbers

Article number 3I077363
EAN 4015448479147
UBB 500581751889
UNSPSC 22101902
Manufacturer article nr  4000816564
Do not close this page. This message will disappear, when the page is fully loaded.