text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Primp Cleaning paper 38 x 32cm


Voluminous, lint-free, scratch-free and wet-resistant cloth. This cloth is silicone-free, solvent-resistant, streak-free and absorbs water, oil and inks. Suitable for degreasing and heavy jobs.

Article number 1B108102
Colour Blue
Design Other
Packaging Roll
Number of layers 1
Number of sheets 500
Packed per 1

Specifications

Colour Blue
Design Other
Packaging Roll
Number of layers 1
Number of sheets 500
Sheet length (mm) 380
Sheet width (mm) 320
EU Ecolabel No
Brand Fabory approved vendor

Description

Voluminous, lint-free, scratch-free and wet-resistant cloth. This cloth is silicone-free, solvent-resistant, streak-free and absorbs water, oil and inks. Suitable for degreasing and heavy jobs.

Article numbers

Article number 1B108102
EAN 8717703505290
UBB 500671112083
UNSPSC 47130000
Manufacturer article nr  52490400
Do not close this page. This message will disappear, when the page is fully loaded.