text.skipToContent text.skipToNavigation

Fabory Absorbent Cloth Cellulose/Polypropylene White 420 x 400mm Box


Article number 6G716960
Colour White
Design Other
Packaging Box
Number of sheets 650
Sheet length (mm) 400
Sheet width (mm) 420
EU Ecolabel No
Packed per 1

Specifications

Colour White
Design Other
Packaging Box
Number of sheets 650
Sheet length (mm) 400
Sheet width (mm) 420
EU Ecolabel No
Brand Fabory approved vendor
Weight per piece (g) 7600
Commodity code
Type Absorbent Cloth

Article numbers

Article number 6G716960
EAN 8717703514896
UBB 500671111820
UNSPSC 47130000
Manufacturer article nr  51490508
Do not close this page. This message will disappear, when the page is fully loaded.