text.skipToContent text.skipToNavigation

Prevailing torque type slotted round nut with non-metallic insert type GUK Steel Zinc plated yellow passivated 14H M60X2,00

Specifications

Diameter M60
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Type no. GUK

Dimensions

b 7
d-D M60
d2 80
h 13.2
Number of slots 6
P 2
Wall thickness t 3.5

Article numbers

Article number 11790.600.200
EAN 8715492574350
UBB 950355960226
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.